Shop T-H MARINE SUPPLIES
Create Account
T-H Marine APD-1-DP Marine Straight Drain; Black
- Mfr # 3001.4428
- Zoro # G604020883
product price:Â
$
23.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3001.4428
- Zoro #
- G604020883
- UPC #
- 733572032000
- Country of Origin
- China
Description
These molded drains offer a low cost method to drain water from virtually anywhere. They have a very low profile concave head to allow complete drainage. Drains mount easily in a 1-3/8" diameter hole and are secured with the molded nut that is included. Hose barbs fit 3/4" hose for routing of drainage.
Features- They have a very low profile head to allow complete drainage
- Drains mount easily in a 1-3/8" diameter hole and are secured with the molded nut that is included
- Color: Black
- Dimension: 2.25" H x 4.25" W x 5.75" L in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.