T-H Marine Troll-Tamer™ f/Minn Kota Fortrex/Ultrex Trolling Moto

  • Mfr # RMC-101FMK-DP
  • Zoro # G602943528
product price: 
$
134.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RMC-101FMK-DP
Zoro #
G602943528
UPC #
733572078954
Country of Origin
United States

Description

Troll-TamerTM for Minn Kota Fortrex/Ultrex Trolling Motor Stabilizer Lock 5"-8" Spacing

The Troll-TamerTM Trolling Motor Stabilizer Lock is designed to securely hold the trolling motor in place to prevent damage to the trolling motor and boat. No more worries about inadequate hold down devices, the Troll-TamerTM Trolling Motor Stabilizer Lock has been designed and tested in the nastiest conditions by top touring pros. The Troll-TamerTM Trolling Motor Stabilizer Lock is machined from 300 Series Stainless Steel and assembled to endure even the roughest conditions

The latest models, RMC-108-DP and RMC-109-DP feature a clamp on shaft bracket to work with the latest in digital, wireless bow mount trolling motors, including Minn Kota Terrova, Auto Pilot, Riptide models & Motor Guide Xi5.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews