Shop All Center & Floor Consoles
T-H Marine
T-H Marine LCH-1-DP 3.12 in. Large Cup Holder - Black
Mfr # 3000.9677
Zoro # G204020009
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T-H Marine
- MFR # 3000.9677
- Zoro # G204020009
- UPC # 733572004809
- Country of Origin China
- Category Center & Floor Consoles
Description
Features
- Black resistant to uv, breakage and chemical short cup holder has drain holes in bottom
- Large cup holder accepts .375 i.d. hose for drainaige
- Color: Black
- Size: 3.12"
- Dimension: 4" H x 4.5" W x 4.5" L
- Weight: 0.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Sj-20T, 20 Ton (441320)
- LUCAS OIL Synthetic Sae 5W-50 Motor Oil, 1x1/5 gal (10382)
- ANCHOR INDUSTRIES Anchor Engine Mounts, 9617 (9617)
- A & I PRODUCTS Autolite Spark Plug 3.5" x4.2" x1.1" (A-386)
- BULLDOG WINCH Wire Cup Holder (80062)
- CUSTOM ACCESSORIES Assorted Cup Holder For Fits into most auto window channels (91117W)
- JR PRODUCTS ADJUSTABLE CUP HOLDER, BLACK (45619)
- ROADPRO Auto Table 5PC PDQ (RP20AT001)
- T-H Marine Automotive Interior Accessories