Shop T & S BRASS & BRONZE WORKS
Create Account
T&S BRASS Pre-Rinse Spray Valve Assembly (1.15 GPM / 7.5 oz. at 60 psi) Chrome
- Mfr # 5SV
- Zoro # G824230161
product price:Â
$
252.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5SV
- Zoro #
- G824230161
- UPC #
- 671262566230
- Country of Origin
- United States
Description
1. 15 GPM spray valve, polished chrome plated brass body with rubber bumper and 3/4-14 UN male inlet. Certified to ASME A112. 18. 1/CSA B125. 1, NSF 61-Section 9 and NSF 372. 2019 DOE PRSV - Class II compliant. Designed for heavy-duty use in industrial kitchens1. 15 GPM spray valveShuts off when handle is released3/4-14 UN male inlet fittingPressure: 20 - 125 psiTemperature: 40 DegF " 140 DegF. WARNING: This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.