This item is Discontinued.

Tablecraft Disher, 1 3/4 in Bowl W, #60 Scoop E5619

This item is Discontinued.

Tablecraft

Disher, 1 3/4 in Bowl W, #60 Scoop (Discontinued)

Mfr # E5619
Zoro # G2075315
UPC # 657095056193
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E5619
Zoro #
G2075315
UPC #
657095056193
Country of Origin
Taiwan, Province of China
Item
Disher
Serving Utensil Capacity
Size 60
Utensil Material
Zinc Alloy
Material
Stainless Steel
Utensil Handle Material
Santoprene
Dishwasher Safe
Yes
Utensil Handle Color
Black
NSF Certified
No
Utensil Color
Stainless Steel
Product Type
Disher
Capacity
0.5 oz
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Utensil Length
8 in
Utensil Width
1 13/16 in
Scoop Size
#60
Bowl Width
1 3/4 in
Handle Length
4 in

Description

Disher, Scoop Size #60, Product Type Disher, Bowl Width 1 3/4 in, Capacity 0.5 oz, Handle Length 4 in, Material Stainless Steel, NSF Certified No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.