3-1/2 in. x 15 in. Stainless Steel Push Plate

  • Mfr # GH-PP53-US32D

  • Zoro # G501861220


product price:  $10.55
/ea

Key Features

Width
3.5 in
Material
Steel
Finish
Stainless Steel
Type
Push Plate
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-PP53-US32D
Zoro #
G501861220
UPC #
704780183884
Country of Origin
China

Dimensions

Width
3.5 in
Height
15 in

Details

Material
Steel
Finish
Stainless Steel
Type
Push Plate
Item
Push Plate

Description

Our ADA push plate is ideal for commercial door applications where a decorative accent is added. This model helps you to protect the door surface in high traffic areas. Our push plates are extremely easy to install and easily cleaned for a polished look. Items are available in three finishes: Aluminum, Stainless Steel and Bright Brass.


  • • Steel plate offers durable and long-lasting protection
  • • Great for door surfaces in high-traffic spaces
  • • Includes mounting screws for quick and easy installation
  • • Most commonly used for commercial applications
  • • Made from wrought steel and cast brass
  • • Mounting screws for 1-3/4 in. thick door
  • • Packed with sheet metal screws
  • • Extremely easy to install
  • • Stainless Steel finish
  • • Conforms to ANSI J301 and A117.1 standards of door hardware
  • • Meets ADA requirements
  • • 1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.