customer-service Help
Taco

Flange Gasket, PK2

Taco Flange Gasket, PK2 007-007RP
Hover or click to zoom Tap to zoom
$9.79
  • Package Quantity: 2
  • Motor Mount: -
  • Connection (In.): -
See full product details
Orders over $75 ship free.

Total: $9.79

Taco #007-007RP Specifications

  • Package Quantity: 2
  • Motor Mount: -
  • Connection (In.): -
  • For Pump Number: 2KGV8, 2KGV9, 3GZV6, 4PC79, 5CHK4, 5CHK6
  • Max. Working Pressure (PSI): 125
  • Includes: (2) Gaskets
  • GPH of Water @ 3 Ft. of Head: -
  • Max. Temp. (F): 225 Degrees F
  • Impeller Material: -
  • Motor Phase: -
  • Voltage: -
  • Item: Flange Gaskets
  • Max. Flow GPM: -
  • Width (In.): -
  • Coupling Material: -
  • HP: -
  • GPH of Water @ 1 Ft. of Head: -
  • Length (In.): -
  • Gasket Type: Buna
  • Type: 1.984 in ID, 2.304 in OD, 0.15 in Thickness
  • GPH of Water @ 6 Ft. of Head: -
  • GPH of Water @ 2 Ft. of Head: -
  • Material: Buna
  • Height (In.): -
  • Shaft Size (In.): -
  • Compatible with Series: 500, 600
  • Compatible with Pump Type: In-Line Circulating Pumps
  • Compatible with Manufacturer Model Number: 0012-BF4-3, 0012-SF4, 1400-30b-3, 1400-40b-1, 2400-30S-3P, 2400-40S-3P
  • Compatible with Series Family: 500, 600
  • Gasket Inner Diameter: 1.98 in
  • Gasket Material: Nitrile Rubber
  • Compatible with Grainger Part Number: 2KGV8, 2KGV9, 3GZV6, 4PC79, 5CHK4, 5CHK6
  • Gasket Thickness: 0.15 in
  • Compatible with Brand: Taco
  • Country of Origin (subject to change): United States

Description

Flange Gaskets, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 500, 600, Compatible with Series Family 500, 600, Gasket Inner Diameter 1.98 in, Gasket Material Nitrile Rubber, Gasket Thickness 0.15 in, Includes (2) Gaskets, Compatible with Brand Taco, Compatible with Grainger Part Number 2KGV8, 2KGV9, 3GZV6, 4PC79, 5CHK4, 5CHK6, Compatible with Manufacturer Model Number 0012-BF4-3, 0012-SF4, 1400-30b-3, 1400-40b-1, 2400-30S-3P, 2400-40S-3P

Restrictions and Compliance

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews of Taco #007-007RP