This item is Discontinued.

Taco HVAC Circulating Pump, 1/35 hp, 230, 1 Phase, Flange Connection 005-F4Y

This item is Discontinued.

Taco

HVAC Circulating Pump, 1/35 hp, 230, 1 Phase, Flange Connection (Discontinued)

Mfr # 005-F4Y
Zoro # G4566974
UPC # 687752724455
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
005-F4Y
Zoro #
G4566974
UPC #
687752724455
Country of Origin
United States
Item
Hydronic Circulating Pump
Voltage
240V AC
Phase
Single
Horsepower
1/35 hp
Series
005
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
18.5 gpm @ 1 ft
Maximum Feet of Head
9 ft
Min. GPM @ Head
1 gpm @ 8.5 ft
Connection Type
Flange
Features
Maintenance Free, Wet Rotor
Drive Type
Direct
Best Efficiency GPM @ Head
9 gpm @ 6 ft
Mechanical Seal
No
Includes
Flange Gaskets, Impedance Thermal Proctection
Shaft Material
Ceramic
Loop Configuration
Closed
Impeller Material
Polypropylene
Pump Mount
In Line
Compliance
UL
Amps
0.30 A
Thermal Protection
Impedance
Standards
UL-CUS
Shut-Off
9 ft
For Use With Potable Systems
Yes
Maximum RPM
3,250 RPM
Rotor Type
Wet
Pump Housing Material
Cast Iron
Nameplate Voltage
230V AC
Maximum Media Temperature
230 Degrees F
Series Family
00
Flange or Union Included
No
Body Gasket Material
EPDM
Maximum Flow Rate @ 10 Feet of Head
18 gpm
Maximum Operating Pressure
125 psi
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 5 Feet of Head
11 gpm
Maximum Flow Rate @ 1 Feet of Head
18 gpm
Media Temperature - Minimum
40 Degrees F
Includes Volute
Volute Included
Operating Pressure - Maximum
125 psi
Includes Flange
No Flange Included
Media Temperature - Maximum
230 Degrees F
Connection Standard
Flange
Full Load Current
0.30 A
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Revolutions Per Minute - Maximum
3,250 RPM
Feet of Head - Maximum
9 ft
For Low Lead Compliance Level
EX
Flow Rate - Maximum
19 gpm
Pump Casing Material
Cast Iron

Dimensions

Inlet/Outlet Size
3/4 in to 1-1/2 in
Face to Face Dimension
6 3/8 in
Overall Length
5.63 in
Overall Width
4.75 in
Overall Height
6.38 in
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Manufacturer Warranty Length
3 yr
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Wire Rope Length
5.63 in
Length
5.63 in

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/35 hp, Maximum Feet of Head 9 ft, Maximum Flow Rate @ 1 Foot of Head 18 gpm, Nameplate Voltage 230V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00, Maximum Flow Rate @ 5 Feet of Head 11 gpm, Series 005, Amps 0.30 A, Body Gasket Material EPDM

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.