Shop TACO MARINE
Create Account
TACO Command Ratchet Hinge - 18 1/2in - 316 Stainless Steel Polished w/Hard Stop
- Mfr # H25-0048
- Zoro # G823512329
product price:Â
$
829.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H25-0048
- Zoro #
- G823512329
- UPC #
- -
- Country of Origin
- China
Description
Command Ratchet Hinge - 18 1/2in - 316 Stainless Steel Polished with Hard Stop Building upon the popularity of the H25-0023 heavy-duty Command Ratchet Hinge, this 18 1/2in hinge features a hard stop at 105o and is ideal for longer seat backs up to 22in. This extended specialty hinge features one locking position at 62.5o and is perfect for sun pads, bolsters, and lounge backrests. Features & Benefits: Single- or double-seat capacity Can be used for seat backs up to 22in long Compatible with cushions up to 4in thick Mounts above the deck One locking position at 62.5o Hard stop at 105 Degrees Polished Type-304 stainless steel Meets ABYC H-31 standards class B application, 500 ft-lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.