This item is Discontinued.

This item is Discontinued.
TACO Tele-Sun Carbon Fiber Shade Pole w/Carry Bag (Discontinued)
Mfr #
T10-7005CF
Zoro #
G203077356
UPC # 631040090364
Country of Origin China
Category Deck Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T10-7005CF
- Zoro #
- G203077356
- UPC #
- 631040090364
- Country of Origin
- China
Description
Tele-Sun Carbon Fiber Shade Pole with Carry Bag
Extend your time on the water and at the sandbar with the new Tele-Sun Shade Poles! Made from strong, lightweight and flexible Carbon Fiber, the Tele-Sun Shade Poles are easy to install and stow – maximizing time and fun on your boat. Simply insert the poles into your boat’s rod holders, secure a sun-protecting fabric to the boat top, attach the fabric connector to the poles and extend the poles into position. The Tele-Sun Shade Poles can be mounted to the front or rear of your boat, depending on your preference, and telescope from just over 52.89" to 80.4" tall.
Features:
- Lightweight Carbon Fiber material with clear, Awl Grip UV-protection
- Built to withstand the harsh marine environments
- Easy installation to deck-mounted rod holders with 1/4” pin
- Cam cleat allows for easy adjustment of line tension
- Open hood feature allows for alternative fabric clamping bungee cord system
- Extends from 52.89" to 80.4"
- Includes a mesh carrying bag for storage
- Not included - Flush Mount Rod Holder 10° (Part # F31-0702BXY) and canvas material
- 1-year limited warranty