This item is Discontinued.
This item is Discontinued.
Priority Zoning Circulator Pump, 1/40, 115V, Flange Connection (Discontinued)
Mfr #
006-ZB4-6
Zoro #
G9541091
Country of Origin United States
Category Hot Water Circulating Pumps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 006-ZB4-6
- Zoro #
- G9541091
- UPC #
- -
- Country of Origin
- United States
- Item
- Priority Zoning Circulator Pump
- Voltage
- 115V
- Phase
- 1
- Horsepower
- 1/40 HP
- Pump Type
- Permanent Split Capacitor, Impedance Protected
- Max. GPM @ Head
- 9 gpm @ 9 ft.
- Min. GPM @ Head
- 0 gpm @ 0 ft.
- Connection Type
- Flange
- Pump Housing Material
- Steel
Dimensions
- Inlet/Outlet Size
- 3/4"
Description
Zoning Circulator,3/4 In.Sweat,1/40 Hp,115V
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.