This item is Discontinued.

Tafee Outdoor Adirondack Chair, Grey, 2PK OC-GD-2-GREY

This item is Discontinued.

Tafee

Outdoor Adirondack Chair, Grey, 2PK (Discontinued)

Mfr # OC-GD-2-GREY
Zoro # G505346570
UPC # 752710918068
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OC-GD-2-GREY
Zoro #
G505346570
UPC #
752710918068
Country of Origin
China

Dimensions

Overall Width
35
Overall Length
15
Overall Height
22

Details

Capacity
369 LBS
Color
Grey
Material
High Density Polyethylene

Description

Place these two Adirondack chairs on your deck, patio, or porch to create an elegant outdoor living area to enjoy season after season. Combining timeless styling and functionality, the ergonomic chairs are very comfortable even without a cushion. Available in three beautiful colors, they're sturdy, durable, and weather-resistant. The safe, high-quality paint won’t flake or fade. High-density polyethylene, the current all-weather material of choice, has the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons. Simply wash your chairs with detergent and water to remove any dirt or grime. Make your outdoor living space the envy of the neighborhood!


  • CLASSIC ADIRONDACK DESIGN: Ergonomic design with wide armrests, curved slatted seat and tall reclined backrest; Weight capacity of 350 pounds
  • DURABLE & WEATHER RESISTANT: Sturdy high-density polyethylene chairs can withstand a variety of climates, hot sun, snow, strong winds, and rain storms.
  • BUILT TO LAST: Constructed of high-density polyethylene and stainless steel hardware; Will not splinter, crack, warp, rust, decay, or mildew; High quality finish paint won't flake or fade.
  • QUICK, SIMPLE ASSEMBLY: Minimal assembly takes 15-20 minutes for adults. Reliable customer service available for advice with any installation problems.
  • LOW MAINTENANCE: Clean very easily with mild soap, water, and soft bristle brush

Ratings & reviews