This item is Discontinued.

This item is Discontinued.
Outdoor Folding Adirondack Chair, Black (Discontinued)
Specifications
Product Information
- MFR #
- OC-ZD-1-BLACK
- Zoro #
- G305346558
- UPC #
- 752710917528
- Country of Origin
- China
Dimensions
- Overall Width
- 21
- Overall Height
- 36
- Overall Length
- 7
Details
- Capacity
- 351 LBS
- Material
- High Density Polyethylene
- Color
- Black
Description
Place a few Adirondack chairs on your deck, patio, or porch to create an elegant outdoor living area that you and your loved ones can enjoy season after season. With its classic form, the Adirondack chair is truly a design icon. Combining timeless styling and functionality, the ergonomic chair is very comfortable even without a cushion. The chair easily folds for storage or transportation. Available in five beautiful colors, it’s sturdy, durable, and weather-resistant. The safe, high-quality paint won’t flake or fade. High-density polyethylene, the current all-weather material of choice, has the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons. Simply wash your chair with detergent and water to remove any dirt or grime. Make your outdoor living space the envy of the neighborhood!
- CLASSIC ADIRONDACK DESIGN: Ergonomic design with wide armrests, curved slatted seat and tall reclined backrest; Weight capacity of 350 pounds
- FOLDING FEATURE: Easily folds for compact storage or transporting
- DURABLE & WEATHER RESISTANT: Constructed of high-density polyethylene and stainless steel hardware; Will not splinter, crack, warp, rust, decay, or mildew; High quality finish paint won't flake or fade.
- QUICK, SIMPLE ASSEMBLY: Minimal assembly takes 15-20 minutes for adults. Reliable customer service available for advice with any installation problems.
- LOW MAINTENANCE: Clean very easily with mild soap, water, and soft bristle brush