This item is Discontinued.

This item is Discontinued.
Outdoor Folding Adirondack Chair, Blue, 2PK (Discontinued)
Specifications
Product Information
- MFR #
- OC-ZD-2-BLUE
- Zoro #
- G205346559
- UPC #
- 752710918006
- Country of Origin
- China
Dimensions
- Overall Height
- 21
- Overall Length
- 15
- Overall Width
- 35
Details
- Capacity
- 367 LBS
- Material
- High Density Polyethylene
- Color
- Blue
Description
Place these two Folding Adirondack Chairs on your deck, patio, or porch to create an elegant outdoor living area to enjoy season after season. Combining timeless styling and functionality, the ergonomic chairs are very comfortable even without a cushion. The chairs easily fold for storage or transportation. Available in three beautiful colors, they're sturdy, durable, and weather-resistant. The safe, high-quality paint won’t flake or fade. High-density polyethylene, the current all-weather material of choice, has the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons. Simply wash your chairs with detergent and water to remove any dirt or grime. Make your outdoor living space the envy of the neighborhood!
- CLASSIC ADIRONDACK DESIGN: Ergonomic design with wide armrests, curved slatted seat and tall reclined backrest; Weight capacity of 350 pounds
- FOLDING FEATURE: Chairs easily fold for compact storage or transporting
- DURABLE & WEATHER RESISTANT: Constructed of high-density polyethylene and stainless steel hardware; Will not splinter, crack, warp, rust, decay, or mildew; High quality finish paint won't flake or fade.
- QUICK, SIMPLE ASSEMBLY: Minimal assembly takes 15-20 minutes for adults. Reliable customer service available for advice with any installation problems.
- LOW MAINTENANCE: Clean very easily with mild soap, water, and soft bristle brush