This item is Discontinued.

Tafee Outdoor Folding Adirondack Chair with Ottoman, Blue OC-ZDJT-1-BLUE

This item is Discontinued.

Tafee

Outdoor Folding Adirondack Chair with Ottoman, Blue (Discontinued)

Mfr # OC-ZDJT-1-BLUE
Zoro # G505346563
UPC # 752710917825
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OC-ZDJT-1-BLUE
Zoro #
G505346563
UPC #
752710917825
Country of Origin
China

Dimensions

Overall Width
21
Overall Height
34
Overall Length
9

Details

Color
Blue
Capacity
361 LBS
Material
High Density Polyethylene

Description

Place a few Adirondack chairs with ottomans on your deck, patio, or porch to create an elegant outdoor living area that you and your loved ones can enjoy season after season. With its classic form, the Adirondack chair is truly a design icon. Combining timeless styling and functionality, the ergonomic chair is very comfortable even without a cushion. There's a convenient cupholder on each arm, and an attached ottoman allows you to elevate your legs. The chair/ottoman easily folds for compact storage or transportation. Available in three beautiful colors, it’s sturdy, durable, and weather-resistant. The safe, high-quality paint won’t flake or fade. High-density polyethylene, the current all-weather material of choice, has the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons. Simply wash your chair and ottoman with detergent and water to remove any dirt or grime. Make your outdoor living space the envy of the neighborhood!


  • ADIRONDACK CHAIR WITH EXTRA'S: This luxury model is loaded with even more comfort features! It has the classic ergonomic design with curved slatted seat and tall reclined backrest. It also includes an attached ottoman, 2 armrest cupholders, and convenient folding mechanism for transporting or compact storage.
  • COMFORTABLE & RELAXING: After a long day, settle into your Adirondack chair, prop your tired feet up and watch the beautiful sunset paint the sky!
  • DURABLE & WEATHER RESISTANT: Constructed of high-density polyethylene and stainless steel hardware; Will not splinter, crack, warp, rust, decay, or mildew; High quality finish paint won't flake or fade.
  • QUICK, SIMPLE ASSEMBLY: Minimal assembly takes 15-20 minutes for adults. Reliable customer service available for advice with any installation problems.
  • LOW MAINTENANCE: Clean very easily with mild soap, water, and soft bristle brush

Ratings & reviews