This item is Discontinued.

This item is Discontinued.
Outdoor Rocking Adirondack Chair, Pacific (Discontinued)
Specifications
Product Information
- MFR #
- OC-YY-1-PACIFIC
- Zoro #
- G705346554
- UPC #
- 752710917917
- Country of Origin
- China
Dimensions
- Overall Length
- 5
- Overall Height
- 35
- Overall Width
- 22
Details
- Color
- Pacific Blue
- Capacity
- 364 LBS
- Material
- High Density Polyethylene
Description
A Rocking Adirondack Chair is an ideal addition to your all-weather outdoor furniture ensemble. Combining classic Adirondack styling and rocking functionality, the chair's comfortable contoured seat and waterfall front will remind you of simpler times. Available in three beautiful colors, it’s sturdy, durable, and weather-resistant. The safe, high-quality paint won’t flake or fade. High-density polyethylene, the current all-weather material of choice, has the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons. Simply wash your chair with detergent and water to remove any dirt or grime. Make your outdoor living space the envy of the neighborhood!
- CLASSIC ADIRONDACK ROCKING CHAIR: Ergonomic design with wide armrests, high reclined backrest and curved slatted seat with waterfall front; Weight capacity of 350 pounds
- COMFORTABLE & SOOTHING: On mild sunny days, relax in your Adirondack chair and "rock away" your cares.
- DURABLE & WEATHER RESISTANT: Constructed of high-density polyethylene and stainless steel hardware; Will not splinter, crack, warp, rust, decay, or mildew; High quality finish paint won't flake or fade.
- QUICK, SIMPLE ASSEMBLY: Minimal assembly takes 15-20 minutes for adults. Reliable customer service available for advice with any installation problems.
- LOW MAINTENANCE: Clean very easily with mild soap, water, and soft bristle brush