This item is Discontinued.

Talon Trax Men's Hiking Socks, 75% Merino Wool, 24% Stretch Nylon, 1% Spandex, Navy Blue, 5 to 8-1/2, M, 1 PR 9VRR1

This item is Discontinued.

Talon Trax

Men's Hiking Socks, 75% Merino Wool, 24% Stretch Nylon, 1% Spandex, Navy Blue, 5 to 8-1/2, M, 1 PR (Discontinued)

Mfr # 9VRR1
Zoro # G4943827
UPC # 190735683019
Country of Origin United States
Category Socks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9VRR1
Zoro #
G4943827
UPC #
190735683019
Country of Origin
United States

Dimensions

Height
Crew
Size
M
Fits Shoe Size
5 to 8-1/2
For Mens Shoe Size - Maximum
8 1/2
For Mens Shoe Size - Minimum
5

Details

Item
Hiking Socks
Gender
Men's
Color
Navy Blue
Material
75% Merino Wool, 24% Stretch Nylon, 1% Spandex
Sold As
1 Pair
Primary Sock Color
Blue
Features
Spandex Compression Arch, Fully Thermalined, Reinforced Heel and Toe
Socks Primary Material
Polyester

Description

Hiking Socks, Crew, Sold As 1 Pair, Men's, Size M, Fits Shoe Size 5 to 8-1/2, Navy Blue, Polyester, Features Spandex Compression Arch, Fully Thermalined, Reinforced Heel and Toe, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.