This item is Discontinued.
This item is Discontinued.
Men's Hiking Socks, 75% Merino Wool, 24% Stretch Nylon, 1% Spandex, Navy Blue, 12-1/2 to 15, XL (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9NXU5
- Zoro #
- G4943811
- UPC #
- 190735682999
- Country of Origin
- United States
- Item
- Hiking Socks
- Gender
- Men's
- Color
- Navy Blue
- Material
- 75% Merino Wool, 24% Stretch Nylon, 1% Spandex
- Sold As
- 1 Pair
- Socks Primary Material
- Polyester
- Features
- Spandex Compression Arch, Fully Thermalined, Reinforced Heel and Toe
- Primary Sock Color
- Blue
Description
Hiking Socks, Crew, Sold As 1 Pair, Men's, Size XL, Fits Shoe Size 12-1/2 to 15, Navy Blue, Polyester, Features Spandex Compression Arch, Fully Thermalined, Reinforced Heel and Toe, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.