TTI-RAPR14.6 14 x 6 in. Wall Return Air Pathway

  • Mfr # TTI-RAPR14.6
  • Zoro # G104143396
product price: 
$
86.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TTI-RAPR14.6
Zoro #
G104143396
UPC #
838037004247
Country of Origin
China

Description

The Tamarack Technologies Return Air Pathway Retro-fit (RAPR) is designed to maintain adequate airflow between rooms in your home. Product is made in the USA and is BPI Listed. The retrofit two piece metal frame is expandable for easy installation. All units include baffle material to mitigate noise and light transmission. Once installed, these economical RAPR's allow the movement of air from one room to the next, equalizing pressure in the home and eliminating hot and cold spots. The unique design prevents air from escaping into wall cavities.

Specifications
  • Size: 14 x 6 in.
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews