JR Racing Mini 4WD Dog Racer
- Mfr # TAM18086
- Zoro # G616377326
product price:Â
$
148.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAM18086
- Zoro #
- G616377326
- UPC #
- -
- Country of Origin
- China
Description
At TAMIYA we have excelled in bringing together a team of highly experienced designers and engineers to produce some of the worlds most innovative design solutions. We plan to lead in this new era of mobility by returning to the fundamentals of great designs. We embrace new models and our members are big on ideas, low on ego, and love working together. The Dog Racer is an adorable yet fast! Japanese Shibainu driver! The Mini 4WD model runs upon the adaptable and speedy Super-II chassis. Features The Super-II chassis is molded in Light Green ABS A-parts are molded in White ABS The Dog Racer driver figure is pre-painted and assembled The body is the same one used in the Mini 4WD Panda Racer Large-diameter V-spoke wheels are paired with Light Blue arched tires Features dedicated metallic stickers to decorate the body Type 130 motor also included. The model features a 5:1 gear ratio Two AA batteries are required Specifications Dimension: 45 H x 97 W x 150 L mm
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.