This item is Discontinued.

Tamiya Paint TAM86502 100 ml AS-2 Light Gray Spray TAM86502

This item is Discontinued.

Tamiya Paint

TAM86502 100 ml AS-2 Light Gray Spray (Discontinued)

Mfr # TAM86502
Zoro # G804134144
Country of Origin China
Category Spray Paint
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TAM86502
Zoro #
G804134144
UPC #
-
Country of Origin
China
Item
Spray Paint
Color
Light Gray
Color Family
Grays
Application Method
Spray

Description

Tamiya Paint maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.

These spray paints were developed especially for decorating transparent polycarbonate bodies used in R/C car modeling. Each can contains Hundred ml of paint, which is the appropriate amount for finishing one complete model

Painting polycarbonate bodies is done from the inside of the body shell as opposed to the outside of a traditional plastic model. When spraying body from the inside, keep the can about Thirty cm from the surface. After curing apply another coat as necessary. These paints are impervious to oil and fuels, so they can be safely used on gas-powered R/C bodies

Features
  • AS-2 Spray
Specifications
  • Color: Tan
  • Capacity: 100 ml

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.