TAM86007 PS-7 Orange Paint

  • Mfr # TAM86007

  • Zoro # G304133425


product price:  $37.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAM86007
Zoro #
G304133425
UPC #
4950344994274
Country of Origin
China

Description

The "Orange" spray paint was developed especially for decorating transparent polycarbonate bodies used in R/C car modeling. Each can contains 100ml of paint, which is the appropriate amount for finishing the model. Paint the body from the inside, keeping the can about 30cm from the surface. After curing apply another coat as necessary. These paints are impervious to oil and fuels, so they can be safely used on gas-powered R/C bodies.

Features
  • PS-7 Orange Paint
Specifications
  • Color: Orange
  • Dimension: 4.13" H x 2" W x 2" L
  • Weight: 0.306 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.