This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAM86032
- Zoro #
- G904133610
- UPC #
- 4950344994519
- Country of Origin
- China
Description
The "Corsa Gray" spray paint was developed especially for decorating transparent polycarbonate bodies used in R/C car modeling. Each can contains 100ml of paint, which is the appropriate amount for finishing the model. Paint the body from the inside, keeping the can about 30cm from the surface. After curing apply another coat as necessary. These paints are impervious to oil and fuels, so they can be safely used on gas-powered R/C bodies.
Features- PS-32 Corsa Gray Paint
- Color: Corsa Gray
- Dimension: 4.13" H x 2" W x 2" L
- Weight: 0.306 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.