This item is Discontinued.

Tamiya TAM86063 PS-63 Spray Can; Bright Gun Metal TAM86063

This item is Discontinued.

Tamiya

TAM86063 PS-63 Spray Can; Bright Gun Metal (Discontinued)

Mfr # TAM86063
Zoro # G504133782
UPC # 4950344860630
Country of Origin China
Category Arts & Crafts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TAM86063
Zoro #
G504133782
UPC #
4950344860630
Country of Origin
China

Description

Features
  • These spray paints were developed especially for decorating transparent polycarbonate bodies used in R/C car modeling
  • Paint the body from the inside, keeping the can about 30cm from the surface
  • These paints are impervious to oil and fuels, so they can be safely used on gas-powered R/C bodies
Specifications
  • Color: Bright Gun Metal
  • Size: 100 ml

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.