This item is Discontinued.

Tamiya Tamiya TAM24349 0.041 Toyota Gazoo Racing TS050 Model Kit TAM24349

This item is Discontinued.

Tamiya

Tamiya TAM24349 0.041 Toyota Gazoo Racing TS050 Model Kit (Discontinued)

Mfr # TAM24349
Zoro # G204133389
UPC # 4950344243495
Country of Origin China
Category Toys & Games
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TAM24349
Zoro #
G204133389
UPC #
4950344243495
Country of Origin
China

Description

This Tamiya 1/24 scale model replica recreates the 2018 TOYOTA GAZOO Racing TS050 Hybrid car, which made a huge splash in the racing world thanks to a refined design with great aerodynamics and a hybrid powertrain pairing a 2.4-liter engine and lithium-ion battery. In 2018 they became the second Japanese car manufacturer to win the 24 Hours of Le Mans with Toyota scoring a 1-2 finish. Paint and assembly required.

The form of the 2018 version of the TS050 Hybrid is captured with superb accuracy: updated aerodynamics components (both exterior and interior), longer front fenders, and tweaked diffuser design.

Also included are decals for the numerous sponsor logos on the number 7 and 8 cars, plus masking stickers for use in the paint job.

Features
  • Interior features depictions of the driver seat, lithium-ion battery and more
  • Metal-plated part is used to recreate the silver section on the top of the cockpit
  • Dedicated metal transfers recreate side mirror surfaces and headlight section
Specifications
  • Width: 79mm
  • Height: 44mm
  • Weight: 0.966 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.