This item is Discontinued.

Tamiya Tamiya TAM87012 20 ml Plastic Cement TAM87012

This item is Discontinued.

Tamiya

Tamiya TAM87012 20 ml Plastic Cement (Discontinued)

Mfr # TAM87012
Zoro # G204132689
UPC # 638499014446
Country of Origin China
Category Toys & Games
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TAM87012
Zoro #
G204132689
UPC #
638499014446
Country of Origin
China

Description

We provide toys and games to create a new dream world. We are designing, developing and manufacturing high quality, innovative toys and games around the world. We are leading game innovators recognized for our creative products, high caliber and commitment to those with whom we do business. We offer the highest quality products that bring people together to learn and create.

Features
  • Excellent for plastic models
Specifications
  • Capacity: 20 ml

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.