This item is Discontinued.

Tamiya Tamiya TAM87178 Mask Tape for Curves - 3 mm TAM87178

This item is Discontinued.

Tamiya

Tamiya TAM87178 Mask Tape for Curves - 3 mm (Discontinued)

Mfr # TAM87178
Zoro # G704132349
UPC # 4950344871780
Country of Origin China
Category Toys & Games
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TAM87178
Zoro #
G704132349
UPC #
4950344871780
Country of Origin
China

Description

This masking tape helps in the process, allowing smooth and secure masking-off of curved lines where standard masking tape would sustain creases and possibly let paint seep underneath. This tape is in 3 separate widths to meet a variety of needs such as 2mm, 3mm and 5mm respectively. A soft resin material is used, allowing the tape to adhere in a curved line while preventing paint from seeping into masked off areas. Use of narrower tape is recommended for sharper curves.

Features
  • Mask Tape For Curves
Specifications
  • Size: 3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.