Shop TAMPER-PRUF SCREWS
See all product information
Create Account
#8-32 x 1-1/2 in Torx Button Tamper Resistant Screw, Black Oxide Finish, Steel, 25 PK
Mfr # 81100
Zoro # G2511573
product price:Â
$
9.59
/pk of 25, $0.38/ea
Key Features
Button Head
Torx Drive
System of Measurement
Inch
Drive Size
T15
Material
Steel
Finish
Black Oxide
Standards
ANSI/ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81100
- Zoro #
- G2511573
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Button
- Drive
- Torx
- Material
- Steel
- Finish
- Black Oxide
- Standards
- ANSI/ASME B18.6.3
- Item
- Tamper Resistant Screw
- Pack Size
- Small
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.3
- Resistance Properties
- Tamper-Resistant
- Thread Type
- Coarse
- Thread Fit
- 3A/2A
- Material Grade/Class
- 4037
- Type
- Machine Screw
Description
Tamper Resistant Screw, Head Type Button, Material Steel, Finish Black Oxide, Drive Tamper-Resistant Torx(R), Thread Size #8-32, Fastener Length 1 1/2 in, Head Width 0.305 in, Head Height 0.087 in, Drive Size T15, Dimensional Standards ASME B18.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in