Sheet Metal Screw, #2 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK

  • Mfr # 450400

  • Zoro # G3261763


product price:  $8.25
/pk 50, $0.17/ea

Key Features

Pan Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Drive Size
T8
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
450400
Zoro #
G3261763
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#2
Fastener Length
1/2 in
Drive Size
T8
Head Dia.
0.167 in
Head Height
0.062 in
Head Width
0.167 in
Thread Size
#2-28
Maximum Head Height
1/16 in
Maximum Head Width
11/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.3, SAE J933
Meets/Exceeds
ANSI/ASME B18.6.3 and SAE J933
Application
Plastics and Sheet Metal
Type
Sheet Metal Screw
Material Quality Standards
SAE J933
Pack Size
Small
Dimensional Standards
ASME B18.6.3, SAE J933
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #2, Fastener Length 1/2 in, Head Width 0.167 in, Head Height 0.062 in, Drive Size T8, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 11/64 in, System of Measurement Inch, Drive Torx Plus(R), Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products