Tamper Resistant Screw, 1/2 in, Plain Finish, 18-8 Stainless Steel, Round Head One-Way Drive, 50 PK
Mfr # 151320
Zoro # G2602117
product price:Â $7.49
/pk 50, $0.15/eaKey Features
Round Head
One-Way Drive
System of Measurement
Inch
Drive Size
#8
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
151320
Zoro #
G2602117
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8
Fastener Length
1/2 in
Drive Size
#8
Head Dia.
0.287 to 0.309 in
Head Height
0.109 in
Head Width
0.309 in
Maximum Head Width
5/16 in
Maximum Head Height
7/64 in
Thread Length
1/2 in
Screw Size
#8
Details
System of Measurement
Inch
Head Type
Round
Drive
One-Way
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
Item
Tamper Resistant Screw
Tip Type
Pointed
Pack Size
Small
Dimensional Standards
ASME B18.6.4
Drive Type
Tamper-Resistant
Type
Sheet Metal Screw
Meets/Exceeds
ANSI/ASME B18.6.4
Material Grade/Class
18-8
Description
Sheet Metal Screw, Head Type Round, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.309 in, Head Height 0.109 in, Drive Size #8, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive One-Way, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.