Leather Brothers 167CT-30 Tie-Out Cable - Large 30 ft.

  • Mfr # 167CT-30
  • Zoro # G203773975
product price: 
$
60.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
167CT-30
Zoro #
G203773975
UPC #
24764164594
Country of Origin
China

Description

Red vinyl-coated steel cable.

To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.

Features
  • Tie-Out Cable - Large 30 ft.
  • Quality selection for everyday pet needs
  • Assured hygiene and care for pets
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews