Shop TANIS
See all product information
Create Account
Table Top Brush, 0.5 in Trim, 36 in x 12 in, 36 in L Brush, Black
- Mfr # T12050
- Zoro # G2796339
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Brush Type
Table Top Brush
Bristle Color
Black
Brush Length
36 in
Bristle Material
Nylon
Bristle Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T12050
- Zoro #
- G2796339
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Brush Length
- 36 in
- Bristle Length
- 1/2 in
- Trim Length
- 1/2"
Details
- Item
- Table Top Brush,0.5 in Trim,36 in x 12 in
- Brush Type
- Table Top Brush
- Bristle Color
- Black
- Bristle Material
- Nylon
- Features
- 12 in Brush Width; HDPE Block Type; 0.006 in Filament Diameter
Description
Table Top Brush,0.5 In. Trim,36 In. x 12 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.