Shop TANIS

Table Top Brush, 0.875 in Trim, 36 in x 3 in, 36 in L Brush, Black

  • Mfr # T12160
  • Zoro # G2796722

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Brush Type
Table Top Brush
Bristle Color
Black
Brush Length
36 in
Bristle Material
Nylon
Bristle Length
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T12160
Zoro #
G2796722
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
36 in
Bristle Length
7/8 in
Trim Length
7/8"

Details

Item
Table Top Brush,0.875 in Trim,36 in x 3 in
Brush Type
Table Top Brush
Bristle Color
Black
Bristle Material
Nylon
Features
3 in Brush Width; HDPE Block Type; 0.02 in Filament Diameter

Description

Table Top Brush,0.875 In. Trim,36 In. x 3 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.