Shop TANIS BRUSH
See all product information
Create Account
#2 Marking Soft, White China Bristle, Paint Brush, Wood Handle
- Mfr # 00282
- Zoro # G5025787
product price:Â
$
2.29
/ea
Sold in multiples of 12 for
$27.48
Key Features
Brush Style
Marking
Brush Size
#2
Basic Bristle Material
Natural
Bristle Material
White China
Basic Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00282
- Zoro #
- G5025787
- UPC #
- -
- Country of Origin
- Sri Lanka
- Item
- Paint Brush
- Brush Style
- Marking
- Basic Bristle Material
- Natural
- Bristle Material
- White China
- Basic Handle Material
- Wood
- Handle Material
- Wood
- Bristle Stiffness
- Soft
- Application
- Aerospace, Automotive, Defense and Metal Shop Industries
- Ferrule Material
- Aluminum
- Bristle Color
- White
- For Paint Base Type
- Acrylic, Oil
- For Paint or Coating Type
- Paints
- Surface Material
- All Purpose
- Filament Type
- Natural
Dimensions
- Brush Size
- #2
- Brush Length
- 3/4 in
- Bristle Length
- 3/4 in
- Overall Length
- 11 3/4 in
- Bristle Width
- 3/16 in
- Brush Number Size
- #2
- Bristle Thickness
- 3/16 in
- Wire Rope Length
- 11 3/4 in
- Length
- 11 3/4 in
Description
Paint Brush, Brush Style Round Sash, Filament Type Natural, Brush Size #2, Bristle Thickness 3/16 in, Bristle Length 3/4 in, Bristle Stiffness Soft, Basic Handle Material Wood, For Paint or Coating Type Paints, Surface Material All Purpose, For Paint Base Type Acrylic, Oil, Application Aerospace, Automotive, Defense and Metal Shop Industries, Bristle Color White, Bristle Width 3/16 in, Brush Length 3/4 in, Brush Number Size #2, Ferrule Material Aluminum, Handle Material Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.