Shop TANIS BRUSH
See all product information
Create Account
Brush, Nylon, Small, Wood Handle, 4-1/4 in L Handle, 2-1/2 in L Brush, Natural, Hardwood
- Mfr # 00502
- Zoro # G5025209
product price:Â
$
4.89
/ea
Sold in multiples of 12 for
$58.68
Key Features
Bristle Color
Natural
Brush Length
2-1/2 in
Handle Length
4-1/4 in
Bristle Material
Nylon
Handle Material
Hardwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00502
- Zoro #
- G5025209
- UPC #
- -
- Country of Origin
- Sri Lanka
- Item
- Brush,Nylon,Small,Wood Handle
- Bristle Color
- Natural
- Bristle Material
- Nylon
- Handle Material
- Hardwood
- Features
- 6-3/4 in x 1-5/8 in Block Size
Dimensions
- Brush Length
- 2-1/2 in
- Handle Length
- 4-1/4 in
- Bristle Length
- 5/8 in
- Trim Length
- 5/8"
Description
Brush,Nylon,Small,Wood Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.