Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Brass, 8 in L Overall, 12 PK
Mfr # 05067
Zoro # G3960467
product price:Â $47.99
/pk 12, $4.00/eaKey Features
Brush Type
Tube and Pipe Brush
Bristle Color
Tan
Brush Length
2 in
Handle Length
6 in
Bristle Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
05067
Zoro #
G3960467
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
2 in
Handle Length
6 in
Overall Length
8 in
Brush Dia.
1/2 in
Brush Diameter
0.5 in
Details
Item
Tube and Pipe Brush
Brush Type
Tube and Pipe Brush
Bristle Color
Tan
Bristle Material
Brass
Handle Material
Brass
Brush Handle Style
Short Handle
Handle Type
Twisted Wire
Chemical Resistant
No
Features
Single Spiral, Single Stem
Acid Resistant
No
Color Coding System
No
Application
Industrial Cleaning
Temperature Resistant
Yes
Includes
Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted
Handle Style
Loop End
Description
Tube and Pipe Brush, Handle Style Loop End, Bristle Material Brass, Handle Material Brass, Brush Diameter 0.5 in, Brush Length 2 in, Handle Length 6 in, Bristle Color Tan, Chemical Resistant No, Acid Resistant No, Application Industrial Cleaning, Color Coding System No, Features Single Spiral, Single Stem, Includes Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted, Overall Length 8 in, Temperature Resistant Yes, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.