Shop TAPCON
Create Account
3/16-inch x 2-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK
- Mfr # 24509C
- Zoro # G811189984
product price:Â
$
26.79
/pk of 225, $0.12/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24509C
- Zoro #
- G811189984
- UPC #
- 626044245094
- Country of Origin
- United States
Description
Overview Model # 24509CAs the original Concrete screw anchor that revolutionized the construction world, Tapcon brand Concrete anchors deliver the ease of use, superior precision and the unparalleled performance that professionals demand. Tapcon Concrete screw anchors draw from its unique ability to TAP its own threads into Concrete, making it an excellent alternative to expansion anchors, plugs, and lag shields. Use Tapcon Concrete screw anchors for installing sill plates, electrical equipment, furring strips, and many other applications that require fastening into brick, block, or Concrete.Diameter: 3/16-inch Length: 2-1/4-inch Head Type: Hex Works in all masonry-based material including concrete block or brick Use these screws for a variety of projects including fixing sill plates electrical equipment fastening 2-inch x 4-inch wood and many other fixtures to masonry Advanced threadform reduces installation torque by 30% allowing for use in a wider range of materials Climaseal blue coating is compatible with ACQ treated wood and delivers long-lasting corrosion and hurricane protection Chisel edges accurately cut threads into concrete allowing for consistent driving performance and back holding power 3 Drill Bits Included: 5/32 inch x 4-1/2 inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.