Masonry Scr, Hex, 1/4x3 1/4 L, Pk100

TAPCON| Zoro #: G2437827| Mfr #: 3161407

$29.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2437827 Mfr #: 3161407
Item: Masonry Anchor ScrewMaterial: Hardened Steel
Application: Excellent for Wood to Concrete, No Need to Prespot Holes, No Inserts Required and Can be Removed and ReinstalledType: Masonry
Head Style: Hex WasherAnchor Dia.: 1/4"
Length: 3-1/4"Country of Origin (subject to change): United States

Product Description

Masonry Screw, Length 3 1/4 Inches, 1/4 Inch Diameter, Hex Washer Head, Package 100

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.