Tapcon
Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 8 PK
- Mfr # 28160
- Zoro # G905309786
$7.99
Subtotal: $7.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Masonry
- Anchor Diameter 3/16"
- Overall Length 2 1/4 in
- Sub-Brand Tapcon
- Finish Climaseal Coated
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TAPCON Tapcon Masonry Screw, Hex, Steel Climaseal Coated 50426
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Climaseal Coated, 75 PK 28365
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 4 in L, Climaseal Coated, 50 PK 28304
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Climaseal Coated, 225 PK 28575
- TAPCON Tapcon Masonry Screw, Climaseal Coated 28385/24385
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Climaseal, 100 PK 3173407V2
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Climaseal Coated 28585
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Climaseal Coated, 8 PK 28180
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Climaseal Coated, 8 PK 28155
- ZORO SELECT Concrete Screw, 5/16"-12 Dia., Flat, 2 1/2 in L, Steel Zinc Plated, 750 PK 3140ABPF
- ZORO SELECT Concrete Screw, #10-12 Dia., Flat, 2 1/4 in L, Steel Zinc Plated, 2000 PK 1036APF
- Tapcon Concrete Anchor Screws