This item is Discontinued.
This item is Discontinued.
Tape Logic® #5000 Non Reinforced Water Activated Tape, 1" x 500', Kraft, 30/Case (Discontinued)
Mfr #
T15000
Zoro #
G2299007
UPC # 848109042039
Country of Origin United States
Category Packing Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15000
- Zoro #
- G2299007
- UPC #
- 848109042039
- Country of Origin
- United States
Dimensions
- Tape Width
- 1"
- Tape Length
- 500'
Details
- Item
- Water Activated Tape,1x500 ft.,Package Quantity 30
- Tape Backing Material
- Kraft Paper
- Tape Color
- Kraft
- Tape Paper Weight
- 22.5
Description
Water Activated Tape,1x500 ft.,Package Quantity 30, Package Quantity 30
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.