Shop TAPE LOGIC

Flatback Tape, 4"x60 yd., 7 mil, Package Quantity 12, 4" W x 60 yds. L, Brown, 12 PK

  • Mfr # T9495300
  • Zoro # G2289003

product price: 
$
381.99
/pk of 12, $31.83/ea
Free Shipping & Returns

Key Features

Tape Color
Brown
Tape Length
60 yds.
Tape Width
4"
Material
Paper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T9495300
Zoro #
G2289003
UPC #
848109014760
Country of Origin
Mexico
Item
Flatback Tape,4"x60 yd.,7 mil,Package Quantity 12
Tape Color
Brown
Material
Paper

Dimensions

Tape Length
60 yds.
Tape Width
4"

Description

Flatback Tape,4 In.x60 yd.,7 mil,Package Quantity 12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.