This item is Discontinued.
This item is Discontinued.
Anti Slip Tape Sandpaper Black, 24" W x 60 ft. L, 28 mil Thick (Discontinued)
Mfr #
T962480B
Zoro #
G2284620
UPC # 848109038841
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T962480B
- Zoro #
- G2284620
- UPC #
- 848109038841
- Country of Origin
- United States
- Item
- Anti Slip Tape
- Color
- Black
- Material
- Sandpaper
- Legend
- No Legend
Dimensions
- Width
- 24"
- Length
- 60 ft.
- Thickness
- 28 mil
Description
Anti-Slip Tape,24x60 ft.,28 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.