Shop TAPE LOGIC
See all product information
Create Account
Double Side Foam Square, 3/4x3/4", Package Quantity 864, 3/4" W x 3/4" L, White, 864 PK
- Mfr # T95211
- Zoro # G2287308
product price:Â
$
82.59
/pk of 864, $0.10/ea
Key Features
Tape Color
White
Tape Length
3/4"
Tape Width
3/4"
Material
1/16" Thick Polyethylene foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T95211
- Zoro #
- G2287308
- UPC #
- 848109044323
- Country of Origin
- Multiple
- Item
- Double Side Foam Square,3/4x3/4",Package Quantity 864
- Tape Color
- White
- Material
- 1/16" Thick Polyethylene foam
Dimensions
- Tape Length
- 3/4"
- Tape Width
- 3/4"
Description
Double Side Foam Square,3/4x3/4 In.,Package Quantity 864, Package Quantity 864
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.