Shop ZORO SELECT
See all product information
Create Account
Reclosable Fastener, Disc, Rubber Adhesive, 1/2 in, White, 1565 PK
Mfr # 16U770
Zoro # G4362084
product price:Â
$
61.69
/pk 1565, $0.04/ea
Key Features
Hook-and-Loop Type
Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Hook-and-Loop Shape
Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16U770
- Zoro #
- G4362084
- UPC #
- 888519036310
- Country of Origin
- China
- Item
- Reclosable Fastener
- Hook-and-Loop Type
- Loop
- Adhesive Type
- Rubber Adhesive
- Backing Material
- Woven Nylon
- Shear Strength
- 20.9 psi
- Hook-and-Loop Shape
- Disc
- Color
- White
- Hook and Loop Type
- Loop
- Characteristics
- Pressure Sensitive
- Hook and Loop Shape
- Disc
- Flame Retardant
- No
- Bonding Method
- Pressure
- For Location
- Indoor
- Product Type
- Hook-and-Loop Fastener
- Profile
- Standard
- Bonding Type
- Adhesive
- Shape
- Disc
- For Materials
- Plastic, Metal, Painted Surfaces, Glass, Wood
- Material
- Nylon
- Count
- 1,565
Description
Hook-and-Loop Fastener, Loop, Hook and Loop Shape Disc, Dot Dia. 1/2 in, Color White, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 20.9 lbf/sq in, Adhesive Type Rubber, Characteristics Pressure Sensitive, Package Quantity 1565
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.