This item is Discontinued.
This item is Discontinued.
Reclosable Fastener, Disc, Rubber Adhesive, 7/8 in, Black, 945 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16U768
- Zoro #
- G4362066
- UPC #
- 888519022832
- Country of Origin
- China
Dimensions
- Dot Dia.
- 7/8 in
- Overall Diameter
- 7/8 in
Details
- Item
- Reclosable Fastener
- Hook-and-Loop Type
- Loop
- Adhesive Type
- Rubber Adhesive
- Backing Material
- Woven Nylon
- Shear Strength
- 20.9 psi
- Hook-and-Loop Shape
- Disc
- Color
- Black
- Characteristics
- Pressure Sensitive
- Hook and Loop Shape
- Disc
- Hook and Loop Type
- Loop
- Flame Retardant
- No
- Count
- 945
- Bonding Type
- Adhesive
- Material
- Nylon
- Profile
- Standard
- Bonding Method
- Pressure
- For Materials
- Plastic, Metal, Painted Surfaces, Glass, Wood
- Product Type
- Hook-and-Loop Fastener
- Shape
- Disc
- For Location
- Indoor
Description
Hook-and-Loop Fastener, Loop, Hook and Loop Shape Disc, Dot Dia. 7/8 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 20.9 lbf/sq in, Adhesive Type Rubber, Characteristics Pressure Sensitive, Package Quantity 945