This item is Discontinued.

Tapecase Adhesive Tape, Green, 0.34" x 72 yd. M

This item is Discontinued.

Tapecase

Adhesive Tape, Green, 0.34" x 72 yd. (Discontinued)

Mfr # M
Zoro # G5341001
UPC # 888519346709
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M
Zoro #
G5341001
UPC #
888519346709
Country of Origin
United States
Item
Adhesive Tape,Green,0.34" x 72 yd.
Tape Backing Material
Polyester Film
Tape Adhesive
Silicone
Tape Tensile Strength
50 lbs/in
Tape Adhesive Strength
35 oz/in
Tape Color
Green
Tape Elongation
1
Features
Clean Removal; High Temperature
Performance Temp. Range
400 Degrees F

Dimensions

Tape Thickness
Adhesive: 1.3 mils; 3.3 mils

Description

Adhesive Tape,Green,0.34 In. x 72 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.