Tapecase
Adhesive Tape, Green, 0.43" x 72 yd.
Mfr # M
Zoro # G5340931
Sold in multiples of 63 for $364.77
$364.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Green
- Tape Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 35 oz/in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Friction Tape, 10PK (860)
- ROCKITE Expansion Cement, 10 lb, Pail, 1 Hr Full Cure Time (10010)
- 3M Marine Premium Filler, 1 gal, Can, Blue, Light Beige, Marine Premium (46006)
- LOCTITE Glue, Clear, 1.75 oz, Bottle (1503244)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C616)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C601)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C599)
- TAPECASE Film Tape, Polyethylene, Red, 48mm x 55m (15C767)
- TAPECASE Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (15D579)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1218)
- Tapecase Film Tape