Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tapecase Blue 2 mil Polyester Tape 2" x 72yd. TC572

Blue 2 mil Polyester Tape 2" x 72yd. (Discontinued)

  • Mfr # TC572
  • Zoro # G0064683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC572
Zoro #
G0064683
UPC #
888519396032
Country of Origin
United States

Dimensions

Tape Width
2 in
Tape Length
72 yd
Tape Thickness
Adhesive: 1.4 mils; Backing: 2 mils

Details

Item
Polyester Tape
Tape Backing Material
Polyester Film
Tape Adhesive
Silicone
Tape Adhesive Strength
40 oz/in
Tape Color
Blue
Tape Application
Splicing and butt splicing; Web splicing applications
Features
Clean Removal; High Temperature
Type
Tape Roll
Performance Temp. Range
-65 to 400 Degrees °F

Description

Polyester Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.