Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Clear Polyester Tape 2 mil - 0.75"X72yd.

  • Zoro #: G0064887
  • Mfr #: TC592

$5.13 /ea

Order in multiples of 10

  • Material: Silicone (Adhesive), Polyester Film (Backing)
  • Item: Polyester Tape
  • Performance Temp.: Up to 400 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tapecase #TC592 Specifications

  • Zoro #: G0064887
  • Mfr #: TC592
Material: Silicone (Adhesive), Polyester Film (Backing) Item: Polyester Tape
Performance Temp.: Up to 400 Degrees F Tensile Strength: 50 lb./in.
Color: Clear Length: 72 yd.
Width: 3/4" Features: 100 Percentage Elongation at Break; General Purpose Masking in Powder Coating Applications
Thickness: 2 mil Adhesion Strength: 35 oz./in.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Polyester Tape

Reviews of Tapecase #TC592