Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Clear Polyester Tape 2 mil - 2" X 72yd.

  • Zoro #: G0064948
  • Mfr #: TC592

$15.10 /ea

Order in multiples of 4

  • Width: 2"
  • Color: Clear
  • Thickness: 2 mil
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tapecase #TC592 Specifications

  • Zoro #: G0064948
  • Mfr #: TC592
Width: 2" Color: Clear
Thickness: 2 mil Item: Polyester Tape
Tensile Strength: 50 lb./in. Adhesion Strength: 35 oz./in.
Material: Silicone (Adhesive), Polyester Film (Backing) Performance Temp.: Up to 400 Degrees F
Features: 100 Percentage Elongation at Break; General Purpose Masking in Powder Coating Applications Length: 72 yd.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Clear Polyester Tape 2 mil - 2" X 72yd.

Reviews of Tapecase #TC592